Beli adjuster bolt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Uniroll Adjuster Foot Oval (Galvanish)
    45%
    Mulai

    Rp41.900

    Uniroll Adjuster Foot Oval (Galvanish)
    atribut:
    • Material: Galvanish
  2. Uniroll Adjuster Foot (Galvanish)
    37%
    Mulai

    Rp21.900

    Uniroll Adjuster Foot (Galvanish)
    atribut:
    • Material: Galvanish
  3. TRUSCO Adjuster Bolt for Earthquake-proof
    Mulai

    Rp509.900

    TRUSCO Adjuster Bolt for Earthquake-proof
    atribut:
    • Material: Screw:Steel Base Plate:Steel Bottom Part:Urethane Elastomer
    • Screw Dimensions: M16 x 2.00
    • Thread Length (mm): 61
    • Total Height (mm): 86
    • Base Plate Diameter (mm): 65
    • Purpose of Use: Working table, conveyor, computer rack control board, physicochemical machinery, OA equipment, various furniture, etc.
  4. Uniroll Adjuster Foot (SUS 304)
    20%
    Mulai

    Rp109.900

    Uniroll Adjuster Foot (SUS 304)
    atribut:
    • Material: SUS 304
  5. Uniroll Adjuster Foot (Galvanish) D85 With Rubber
    Mulai

    Rp45.900

    Uniroll Adjuster Foot (Galvanish) D85 With Rubber
    atribut:
    • Material: Galvanish
    • Diameter: 15/32 inch
  6. Uniroll Adjuster Foot (SUS 304) D85 With Rubber
    Mulai

    Rp129.900

    Uniroll Adjuster Foot (SUS 304) D85 With Rubber
    atribut:
    • Material: SUS 304
    • Diameter: 15/32 inch
  7. TAKIGEN MFG Recycle Adjuster (M8Xφd = 40)
    Mulai

    Rp33.900

    TAKIGEN MFG Recycle Adjuster (M8Xφd = 40)
    Deskripsi:
    Promotion of recycling ... Can be disassembled into a single material. Display the material of resin parts Utilization of recycled materials ... Effective use of resources, mixing ratio of recycled materials: 10% or more
    atribut:
    • Dimension L1 (mm): 13
    • Dimension L2 (mm): 25
    • Dimension M: M8x1.25
    • Dimension L3 (mm): 11
    • Allowable Load (N): Vertical: 2.0
    • Dimensions d (mm): Φ40
    • Takigen Code: 31363
  8. HAMMER CASTER Adjuster (111A)
    Mulai

    Rp25.900

    HAMMER CASTER Adjuster (111A)
    atribut:
    • Height h: 11mm
    • Attachment Height H: 11mm
    • Shaft Length L: 29mm
    • Screw Dimensions T: W5/16
    • Dimension D (mm): ø 38
  9. Mr. Muscle Gel Pembersih Toilet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

    Mr. Muscle Gel Pembersih Toilet
    atribut:
    • Volume (ml): 36
    • Packaging: Pack
    • Product Form: Gel
    • Scent: Lavender
  10. monotaro.id Adjuster Big For Metal Joint
    Mulai

    Rp26.900

    monotaro.id Adjuster Big For Metal Joint
    atribut:
    • Size (inch): 1/2
  11. Eterna Paint Roller Brush Mini (Kuas Roll Kecil)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Eterna Paint Roller Brush Mini (Kuas Roll Kecil)
    atribut:
    • Size (inch): 4
    • Length (cm): 65
  12. Baofeng Handy Talky BF Series (HT)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp309.900

  13. monotaro.id Flat Head Tapping Screw FAB Stainless Steel 304 (FH) (Sekrup Kepala Datar)
    45%
    Rating:
    90% of 100
    (4)
    Mulai

    Rp4.900

    monotaro.id Flat Head Tapping Screw FAB Stainless Steel 304 (FH) (Sekrup Kepala Datar)
    Deskripsi:
    Sekrup tapping ini memiliki kepala yang rata dan terbuat dari bahan stainless steel 304 yang memiliki daya tahan karat yang sangat baik.
    atribut:
    • Material: Stainless Steel 304
  14. BEST (Hardware) Adjuster 111A (Kaki Stabil)
    Mulai

    Rp49.900

    BEST (Hardware) Adjuster 111A (Kaki Stabil)
    Deskripsi:
    Adjust the height of tables, chairs, furniture, etc. to improve rattling. The plastic bottom does not damage the floor.For adjusting the height of tables, chairs, furniture, etc.
    atribut:
    • Diameter (mm): (Receiver) 27.5
    • Thread Size: W5/16
  15. S W Stud Leveling Mount (Baut Kaki Adjuster)
    Mulai

    Rp459.900

    S W Stud Leveling Mount (Baut Kaki Adjuster)
    Deskripsi:
    These non-skid swiveling-stud leveling feet feature an elastomer pad on the bottom of their base to hold them firmly in place without moving or slipping. Their stud swivels in all directions to accommodate uneven floors or surfaces.
    atribut:
    • UNSPSC: 23153130
    • Construction: Steel
    • Material: Steel
  16. LEVEL-IT Stud Leveling Mount (Baut Kaki Adjuster)
    Mulai

    Rp729.900

    LEVEL-IT Stud Leveling Mount (Baut Kaki Adjuster)
    Deskripsi:
    These non-skid swiveling-stud leveling feet feature an elastomer pad on the bottom of their base to hold them firmly in place without moving or slipping. Their stud swivels in all directions to accommodate uneven floors or surfaces.
    atribut:
    • UNSPSC: 23153130
    • Base Dia. (inch): 3
    • Base Material: Steel
    • Bolt Length (inch): 2
    • Construction: Steel
    • Finish: Nickel-Plated
    • Height (inch): 3.63
    • Hex (inch): 1-1/16
    • Includes: Locking Nut
    • Leveling Mount Type: Swiveling Stud
    • Load Capacity (lbs): 7400
    • Manufacturer Part Number: NSW-4N
    • Material: Steel
    • System of Measurement: Inch
    • Thread Size (inch): 3/4\"-10
    • Thrust Pad Material: Non-Skid Pad
  17. IMAO KA level adjuster (for heavy loads)
    Mulai

    Rp199.900

    IMAO KA level adjuster (for heavy loads)
    Deskripsi:
    Installation is done with the cross screw hole on the bottom of the foot and the hexagon nut on the top of the foot. It cannot be installed with the hexagon on the bottom of the foot (cross hole). It can be fixed with the separately sold TACP (clamp plate for level adjuster). It is a RoHS directive compliant product.
    atribut:
    • Material (screw): SS400
    • Nut Material: SS400
    • Pad Material: SS400
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga adjuster bolt Terbaru November 2026
Uniroll Adjuster Foot Oval (Galvanish)Rp41.900
Uniroll Adjuster Foot (Galvanish)Rp21.900
TRUSCO Adjuster Bolt for Earthquake-proofRp509.900
monotaro.id Foot AdjusterRp37.900
Uniroll Adjuster Foot (SUS 304)Rp109.900
Uniroll Adjuster Foot (Galvanish) D85 With RubberRp45.900
Uniroll Adjuster Foot (SUS 304) D85 With RubberRp129.900
IMAO Level AdjusterRp249.900
TAKIGEN MFG Recycle Adjuster (M8Xφd = 40)Rp33.900
HAMMER CASTER Adjuster (111A)Rp25.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)